Ron-Vik

Line Strainer, 1-1/4", FNPT, White


$67.15
7% off
$61.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size 1 1/4 in
  • Connection Type NPT
  • Max. Fluid Temp. 125 Degrees F
  • Housing Material Nylon
  • Screen Material Stainless Steel
See all product information