Shop Alternate Products
This Product is Discontinued
Westward
Cup Wire Brush, 5" Dia, Steel, 0.0320 Wire (Discontinued)
Mfr # 4EDC1
Zoro # G2050011
This Product is Discontinued
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Knotted Wire
- Brush Dia. 5 in