Current
GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb
Mfr # F42TBX/835/A/ECO
Zoro # G2050203
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (GX24q-4)
- Light Appearance 3000 to 3999K, Warm White
- Wattage Equivalency 190W INC
Explore More Products
- CURRENT GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb F42TBX/827/A/ECO
- CURRENT GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb F42TBX/841/A/ECO
- CURRENT GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb F42TBX/830/A/ECO
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K F34/CX41/WM/ECO
- CURRENT GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb F26DBX/841/ECO
- CURRENT Fluorescent Linear Lamp, T8, Neutral, 3500K F32T8/SPX35/ECO2
- CURRENT GE Lighting 10143 18 in. 15W Cool White Fluorescent Light Bulb - Pack Of 6 252882
- CURRENT GE 18W Comp Fluo Bulb 97600
- CURRENT Fluorescent Linear Lamp, T8, Warm, 3000K F15T8/WW
- SIGNIFY Linear Lamp, T8 Bulb Shape, 30"Max. Length F30T8/CW ALTO 30PK
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K F4T5/CW
- Current Fluorescent Light Bulbs