Simonds
Round File, American, Round, Smooth, 8 In. L
Mfr # 78399600
Zoro # G2050937
$9.83
21% off
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 8 in
- Application For Enlarging Holes and Shaping Curved Surfaces
- Width 5/16 in
- Finish Black Oxide
Explore More Products
- SIMONDS Round File, American, Round, Bastard, 8in L 78398600
- SIMONDS All Purpose File Set 13 Pc., Handle, Ame 72758820
- SIMONDS T7 Skroo-Zon File Handle for 12" Files 73992900
- SIMONDS Half Round File, American, 10 In. L 78321100
- SIMONDS Slim Taper Saw File, American, 10in.L 73538500
- SIMONDS Round File, American, Round, 8inL, Nat. 73399000
- SIMONDS Round File, Second/Double, 10inL, Nat. 73401000
- SIMONDS Blk Maxi-Sharp, Taper Saw File, Double E 78562600
- SIMONDS 73-23400 10 in. Flat Bastard File HV670760123
- CRESCENT NICHOLSON 12" Mill Single Cut Smooth File 08799NN
- S AND H INDUSTRIES Keysco Slapping File - Coarse Grit 77506
- Simonds Cutting and Shaping Tools