Stanley Engineered Fastening
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 38193-9
Zoro # G2051122
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 9/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Finish Uncoated
Explore More Products
- STANLEY ENGINEERED FASTENING Tap Plug, 4 Flutes 8187-20
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 6CPB
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 2087-8
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , M8-1.25 , Plug , Uncoated , 4 Flutes 4687-8
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 4984-10
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 2087-10
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 8193-12
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 2087-11
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 4687-14
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes 19268
- OSG Straight Flute Hand Tap Taper, 4 Flutes 1025100
- Stanley Engineered Fastening Taps