Dayton
Curb Cap, 6 In. H, 26 In. W, 26 In. D
Mfr # 166227
Zoro # G2051691
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 16 in
- Height 6 in
- Width 26 in
- Depth 26 in
- For Use With 4C660, 4TM81
Explore More Products
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF31
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF47
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F871
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AG56
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7J348
- DAYTON Tubeaxial Fan w/ Drive Pkg, 208-230/460 V 7J377
- DAYTON Discharge Cap, 44-13/32 In. H, Unfinished 166225
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF42
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7J368
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7F862
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC 7AF90
- Dayton Tubeaxial Fans and Accessories