- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Drills
- /
- Magnetic Drill Presses
- /
- Adjustable Position Electromagnetic Drill Press w/3/4" Motor
Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
Adjustable Position Electromagnetic Drill Press w/3/4" Motor (Discontinued)
Mfr # 4206-1
Zoro # G2051804
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Spindle Taper 3/4 in
- Drill Travel 11 in
- Capacity Steel 3/4 in
Customers Also Purchased
- Brand Milwaukee Tool
-
MFR #
4206-1
-
Zoro #
G2051804
- UPC # 045242012824
- Country of Origin United States
- Category Magnetic Drill Presses
Dimensions
Overall Height | 25 1/4 in |
Chuck Size | 3/4 in |
Tap Size Capacity | 1 in |
Tool Length | 15 in |
Cord Length | 9 ft |
Overall Length | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Drill Press |
Voltage | 120V AC |
Spindle Taper | 3/4 in |
Drill Travel | 11 in |
Capacity Steel | 3/4 in |
No Load RPM | 0-350 |
Amps | 11.5 A |
Drill Point Pressure | 1,670 lb |
Magnet Type | Electro |
Corded/Cordless | Corded |
Drill to Center From Base | 4 11/16 in |
Motor Base No. Included | 6Z362 |
Reversible | Yes |
Motor HP | 2 hp |
Corded/Banded | Corded |
Motor Stock No. Included | 6Z291 |
Tool Weight | 70 lb |
Includes | Electromagnetic Drill Press Base with Adjustable Position (4203) |
Features | Line Lock Out, Soft Start |
Drilling Capacity in Steel | 3/4 in |
Tapping Compatible | Yes |
Current | 12.5 A |
Spindle Speed | 350 RPM |
Number of Pieces | 2 |
Tapping Capacity in Cast Iron | 1"-14 |
Drilling Capacity in Masonry | 3/4 in |
Tapping Capacity in Wood | 1"-14 |
Tapping Capacity in Masonry | 1"-14 |
Drilling Capacity in Cast Iron | 3/4 in |
Power Down Feed Included | No |
Var. Speed | Single Speed |
Variable Speed | No |
Maximum Working Speed | 350 RPM |
Phase | Single-Phase |
Power Source | Corded |
Drilling Capacity in Aluminum | 3/4 in |
Tool Style | Large |
Number of Spindle Speeds | 1 |
Maximum Core Bit Compatibility | 3/4 in |
Chuck Style | Keyed |
Drill Motor Model Included | 4262-1 |
Drilling Capacity in Wood | 3/4 in |
Coolant System | No |
Spindle Travel | 11 in |
Drill Base Model Included | 4203 |
Maximum Spindle Speed | 350 RPM |
Tapping Capacity in Aluminum | 1"-14 |
Tapping Capacity in Steel | 1"-14 |
Application | Drilling |
Base Type | Adjustable |
Description
The Milwaukee 4206-1 Adjustable Position Electromagnetic Drill Press is the drill press you need for your projects. It has a forward/reverse electronic feedback speed control, line lock out and soft start. The 2 hp motor provides plenty of power for tough jobs. This electromagnetic drill press features an easy to read LED light system which lets you work in low light conditions with ease. With 0 to 350 no load RPM, this adjustable magnetic drill press can handle steel up to 3/4". The corded/cordless feature allows you the freedom to work where and when you want without worrying about finding an outlet. The Milwaukee 4206-1 Adjustable Position Electromagnetic Drill Press is the best tool for drilling into metal surfaces with ease.