Vollrath
Wire Mesh Skimmer
Mfr # 47719
Zoro # G2052093
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 17 5/8 in
- Head Width 9 3/4 in
- Head Diameter 9 5/8 in
- Dishwasher Safe No
- Head Length 17 5/8 in
Explore More Products
- VOLLRATH Colander, 8 Qt 47969
- VOLLRATH Wired Double Mesh Strainer, Dia. 8 47198
- VOLLRATH Colander, 16 Qt 68350
- VOLLRATH 11 in Strainer 4605
- VOLLRATH China Cap, Fine Mesh, Dia 9 3/4 47167
- VOLLRATH China Cap, Coarse Mesh, Dia 18 47176
- VOLLRATH Sanitary Drain Box, 20X15 52618
- VOLLRATH China Cap, Fine Mesh, Dia 8 In 47166
- STANTON TRADING Bouillon Strainer, 8" Dia. Hea Vy Duty Plated Mesh Bowl, Rein 519
- OXO COLANDER PLASTIC 3QT WHITE 11331000
- RSVP INTERNATIONAL Pierced Crescent Pot Strainer PT-15LR
- Vollrath Colanders and Strainers