Ntn
Pillow Block Bearing, Ball, 1-5/16" Bore
Mfr # UCP-1.5/16M
Zoro # G2052233
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 1/8 in
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-5/8" Bore UCP209-110D1
- NTN Pillow Block Bearing, Ball, 1" Bore SUCPPL205-16
- NTN Mounted Unit Cast Iron UCP307-107 D1
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore UCP-1.7/16M
- NTN Pillow Block Bearing, Ball, 3/4" Bore UCPL-3/4M
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore UELPL207-107D1W3
- NTN Mounted Unit Cast Iron UCP206-101
- NTN Mounted Unit Cast Iron UELPL209 111T 1-11/16
- NTN Bearing, 2" Bore Dia., SS Housing SUCP211-32CCFG1
- NTN Pillow Block Bearing, Ball, 1" Bore UELPL-1M
- SEALMASTER MountedCast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-207-C USRB5000-207-C
- Ntn Pillow Block Bearings