Tru-Flate
Str Clamp-In V, 0.305-32, 4-3/8 In, PK10
Mfr # 32-204-10
Zoro # G2052705
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Passenger Cars and Light Truck Tires
- Standards TR573
- Length 4 3/8 in
- Material Brass, Rubber
- Includes Cap
Explore More Products
- TRU-FLATE V Core Hsg, 0.305-32, Brs, TRCH-3, PK10 34-963-10
- TRU-FLATE Snap-In V, 0.305-32, 2 In, 0.453In, 2In, PK2 30-418-2
- TRU-FLATE Dome Shaped V Cap, Bk, Plstc, PK100 38-505-100
- TRU-FLATE Tire V, 0.305-32, 3-1/2 In, 0.328 In, PK10 32-547-10
- TRU-FLATE Val Core Extr, 0.453 or 0.625In, Stl, Tires 41-444
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK50 30-414-50
- TRU-FLATE VALVE STEMS SnapIn Valve High Pressure TR600HP 127 Inch Length 80 PSI Maximum Pressure Box Of 30-600-50
- TRU-FLATE VALVE STEM CAPS For Tire Valve DressUp Use With TPMS Valve Black Aluminum Pack Of 4 Carded Pac 38-515
- TRU-FLATE VALVE STEMS 30-415-50
- HALTEC Snap In Tire Valve, 7/8 In, PK50 TV-412-50
- MUELLER-KUEPS Valve Core Wrench 437 001
- Tru-Flate Tire Valves & Valve Caps