- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 19,922 cfm, 208-230/460V
Dayton
Heavy Duty Fan, 19,922 cfm, 208-230/460V
Mfr # 7M8B9
Zoro # G2053396
Free Shipping & Returns
$1,945.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 36 in
- Exhaust/Supply Fan Motor HP 2 hp
- Drive Package With Motor Included Yes
- Dimension C 6 in
- Stock No. 1AHB1
- Brand Dayton
- MFR #7M8B9
- Zoro #G2053396
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 36 in |
Dimension C | 6 in |
Dimension E | 16 in |
Dimension F | 36 3/8 in |
Shaft Dia. | 1 1/4 in |
Flange Width | 40 in |
Max. Depth | 22 in |
Dimension A | 40 in |
Bearing Size | 1 1/4 in |
Dimension B | 22 in |
Venturi Clearance Dia. | 36 3/8 in |
Height | 40 in |
Flange Depth | 1 in |
Width (In.) | 40 in |
Dimension D | 1 in |
Venturi Depth | 6 in |
Overall Depth | 22 in |
For Cut-Out Height | 38 1/2 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Length | 38 1/2 in |
Overall Height | 40 in |
For Cut-Out Width | 38 1/2 in |
Venturi Diameter | 36 1/2 in |
Shaft Diameter | 1 1/4 in |
Overall Width | 40 in |
Blade Diameter | 36 in |
Width | 40" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 2 hp |
Drive Package With Motor Included | Yes |
Stock No. | 1AHB1 |
Weatherhood No. | 1WBW2 |
Full Load Amps | 6.0-5.8/2.9 |
Sones @ 0.250-In. SP @ 5 Ft. | 33 |
CFM @ 0.000-In. SP | 19,922 cfm |
Item | Exhaust Fan with Drive Package |
Fan RPM | 861 |
Wall Collar Stock No. | 1WBV3 |
Drive Package Included | Yes |
CFM @ 0.125-In. SP | 18,434 cfm |
Sones @ 0.000-In. SP @ 5 Ft. | 31 |
Propeller Material | Cast Aluminum |
CFM @ 0.250-In. SP | 16,458 cfm |
Fan Voltage | 208-230/460V AC |
Mounting Position | Horizontal or Vertical |
Includes | Drive Package |
Assembled/Unassembled | Unassembled |
Motor RPM | 1,735 RPM |
Bearing Type | Regreasable Cast Pillow Block |
Motor Insulation | Class F |
Number of Blades | 6 |
Motorized Wall Galv. Shutter Stock No. | 3C729 |
Hz | 60 Hz |
Motor Enclosure | Open Dripproof |
Motor Type | 3-Phase |
Aluminum Wall Shutter No. | 4FZH9 |
Max. BHP | 2.3 hp |
Max. Inlet Temp. | 104 Degrees F |
Frame Material | Steel |
Intake Guard No. | 1WBU5 |
CFM @ 0.375-In. SP | 13,986 cfm |
Phase | 3 |
Maximum Exhaust Airflow @ 0.000 in SP | 10,001 to 20,000 cfm |
Frame Finish | Zinc Plated |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 31 to 50 sones |
Noise Level @ 0.000 in SP @ 5 ft | 31 sones |
Number of Fans | 1 |
Number of Shutters | 0 |
Exhaust Airflow @ 0.125 in SP | 18,434 cfm |
Method of Construction | Cast |
Frequency | 60 Hz |
Includes Grill | No |
Blade Material | Aluminum |
Standards | AMCA, UL/cUL |
Nominal Voltage | 230/460V AC |
Includes Dehumidistat | No |
Full Load Current | 6 A |
Nameplate Voltage | 230/460V AC |
Square Opening Required | Greater than 30 in |
Exhaust Airflow @ 0.250 in SP | 16,458 cfm |
Maximum Inlet Temperature | 104 Degrees F |
Motor Speed | 1,745 RPM |
Number of Speeds | 1 |
Guard Type | None |
Fan Style | Panel |
Noise Level @ 0.125 in SP @ 5 ft | 31 sones |
Motor Horsepower | 2 hp |
Speed Controllable | No |
Drive Type | Belt Drive |
Ventilation Type | Exhaust |
Assembled | Unassembled |
Motor Speed Range | 1601 to 1800 RPM |
Maximum Airflow | 19,922 cfm |
Exhaust Airflow @ 0.000 in SP | 19,922 cfm |
Maximum Noise Level | 31 sones |
Vent Design | Ductless |
Includes Motor | Yes |
Motor Enclosure Design | Open Dripproof (ODP) |
Mounting Orientation | Horizontal, Vertical |
Exhaust Airflow @ 0.375 in SP | 13,986 cfm |
Enclosure Design | Open Dripproof Motor |
Voltage | 208-230/460 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 19,922 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 19,922 cfm, Maximum Noise Level 31 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Heavy Duty Fan, 26,012 cfm, 115/230V 7M8D1
- DAYTON Exhaust Fan, 30 In, Less Drive Package 1AHA2
- DAYTON Std Duty Fan, 27,474 cfm, 208-230/460V 7CF45
- DAYTON Heavy Duty Fan, 29,332 cfm, 208-230/460V 7AR74
- DAYTON Med Duty Fan, 4404 cfm, 115/208-230V 7AD52
- DAYTON Med Duty Fan, 25,839 cfm, 115/208-230V 7M834
- DAYTON Heavy Duty Fan, 26,377 cfm, 208-230/460V 7AR70
- DAYTON Heavy Duty Fan, 8115 cfm, 115/208-230V 7M884
- DAYTON Heavy Duty Fan, 40,778 cfm, 208-230/460V 7AR78
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V 7M8E0
- VOSTERMANS VENTILATION. Multifan Panel Agricultural Fan 16in Diameter Three Phase 240/460v With Grill V4D40K5M71100
- Dayton Belt Driven Exhaust Fans