Shop Alternate Products
This Product is Discontinued
Zoro Select
Sheet Metal Screw, Zinc-Plated Case Hardened Steel Hex Washer Head 100 PK (Discontinued)
Mfr # RTI206
Zoro # G2053791
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Hex Washer
- Material Case Hardened Steel
- Finish Zinc-Plated
- Head Dia. 0.328 in-0.302 in