Shop Alternate Products
This Product is Discontinued
Westward
3/8 in Drive Impact Socket 10 mm, 6 Deep, Black Oxide (Discontinued)
Mfr # 4LYX2
Zoro # G2053877
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 11/64 in
- Material Alloy Steel