Tempco
Precision Tank Heater, 4000 Watts
Mfr # TAT30001
Zoro # G2054184
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 4,000 W
- Watt Density 32 W/sq in
- Phase 1
- Overall Length 19 1/2 in
Replacement Parts
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 34-3/8 In. L TSP02211
- TEMPCO Screw Plug Immersion Heater, 21-1/4 In. L TSP02220
- TEMPCO Screw Plug Immersion Heater, 120V TSP02791
- TEMPCO Screw Plug Immersion Heater, 120V, 750W TSP02079
- TEMPCO Screw Plug Immersion Heater, 120V, 500W TSP02011
- TEMPCO Screw Plug Immersion Heater, 48-7/8 In. L TSP02213
- TEMPCO Circulation Booster Heater, 750W CHF02306
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 43-1/2"D 7500W 480V T-Stat TSP02213
- TEMPCO Screw Plug Immersion Heater, 70 sq. in. TSP02295
- TEMPCO Screw Plug Immersion Heater, 6-1/2 In. D TSP03263
- CHROMALOX 120V-Ac Immersion Heater 156-016115-023
- Tempco Immersion Heaters