Shop Alternate Products
This Product is Discontinued
Norton Abrasives
Grinding Segment, 11.25Wx2.25 In Tx6 In H (Discontinued)
Mfr # 61463615813
Zoro # G2055383
This Product is Discontinued
Key Features
- Thickness 2 1/4 in
- Abrasive Material Aluminum Oxide
- Abrasive Grit 30
- Abrasive Grade Extra Coarse
- Height 6 in