- Home
- /
- Heating & Cooling
- /
- Ventilation
- /
- Ducting, Venting & Accessories
- /
- Ducting Hoses
- /
- Ducting Hose, 2-1/2 In x 12 ft, Fiberglass
Shop Alternate Products
This Product is Discontinued
Hi-Tech Duravent
Ducting Hose, 2-1/2 In x 12 ft, Fiberglass (Discontinued)
Mfr # 0212-0250-0001
Zoro # G2055952
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 20 psi
- Hose Color Black
- Temp. Range -65 Degrees to 300 Degrees F
Customers Also Purchased
- Brand Hi-Tech Duravent
-
MFR #
0212-0250-0001
-
Zoro #
G2055952
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 12 ft |
Bend Radius | 2.4 in |
Length - Ducting Hose | 12 ft. |
Ducting Hose Length | 12 ft. |
Inside Dia. - Ducting Hose | 2-1/2" |
Ducting Hose Bend Radius | 2.4" |
Inside Dia. | 2-1/2" |
Length | 12 Ft. |
Ducting Hose Inside Dia. | 2-1/2" |
Bend Radius - Ducting Hose | 2.4" |
Details
Max. Working Pressure @ 70 F | 20 psi |
Hose Color | Black |
Temp. Range | -65 Degrees to 300 Degrees F |
Standards | UL-94V-0 |
Type - Ducting Hose | Industrial Ducting Hose |
Max. Pressure | 20 psi |
Number of Plies | 2 |
Max. Pressure - Ducting Hose | 20 psi |
Ducting Hose Color | Black |
Ducting Hose Material | Neoprene Coated Fiberglass |
Ducting Hose Max. Pressure | 20 psi |
Reinforcement | Fiberglass |
Vacuum Rating - Ducting Hose | 18.00" Hg |
Ducting Hose Type | Industrial Ducting Hose |
Vacuum Rating | 18.00 in Hg |
Color | Black |
Operating Temp. Range | -65 Degrees to 300 Degrees F |
Ducting Hose Vacuum Rating | 18.00" Hg |
Color - Ducting Hose | Black |
Max. Flow | 230 cfm |
Item | Industrial Ducting Hose |
Material | Neoprene Coated Fiberglass |
Material - Ducting Hose | Neoprene Coated Fiberglass |
Duct Hose Type | Duct Hose for Air |
Hose Reinforcement Material | Fiber |
Hose Tube Material | Neoprene |
For Media Type | Dust, Fumes |
Not Recommended Chemicals | Chips & Shavings, Cutting Oil, Liquids, Water |
Compatible Chemicals | Dust, Fumes |
Water | X |
Description
Industrial Ducting Hose, Hose Inside Dia. 2 1/2 in, Hose Length 12 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 18.00 in Hg, Max. Working Pressure @ 70 F 20 psi, Temp. Range -65 Degrees to 300 Degrees F, Standards UL-94V-0, Bend Radius 2.4 in