Dayton
GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48
Mfr # 5K602
Zoro # G2056713
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Full Load Amps 3.5 A
- Max. Ambient Temp. 104 Degrees F
- No. of Speeds 1
- Motor Design Split-Phase
Explore More Products
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1140rpm 6XH53BG
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1725rpm 6XH49BG
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56Z 4K913
- DAYTON Mtr, 1/2, 1/4HP, 1725/1140RPM, 230V 5K556
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 48 6K572
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1725rpm 6XH50
- DAYTON Mtr, 1/3, 1/9HP, 1725/1140RPM, 115V 6XH75
- DAYTON Mtr, 1/3, 1/10HP, 1725/1140RPM, 115V 6XJ15
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1140rpm 6XH85
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/3HP, 1140rpm 6XH51BG
- CENTURY MOTORS 115/230v1ph 1hp 3450rpm Motor K1102
- Dayton General Purpose AC Motors