Pentair/Pentek
Filter Bag, Mesh, Nylon, 20 gpm, 150m, PK20
Mfr # NMO150K3S-75
Zoro # G2056993
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Mesh
- Material Nylon
- Filter Size 3
- Height 8 in
- Max. Flow 20 gpm
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 1m, PK20 155383-75
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 800m, PK20 255075-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 25m, PK20 255065-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 5m, PK20 255045-75
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 500m, PK20 NMO500K12S-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 50m, PK20 255061-75
- PENTAIR/PENTEK Felt Size No.4 Fsi Ring, 5 Mic Poly KE5K4K
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 1m, PK20 KO1K2S-75
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 200m, PK20 NMO200K12S-75
- JET Afs-15If, Replacement Inner Filter For A 708726
- GREENSTORY GLOBAL Size #4 4.125" Dia x 14"L 50 Micron Liquid Filter Bag GSGWFPE50P4F
- Pentair/Pentek Filter Bags