Parker
1/2" FNPT 316 SS Cap
Mfr # 8 CP-SS
Zoro # G2057133
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER 1/4" FNPT 316 SS Cap 4 CP-SS
- PARKER 3/8" FNPT 316 SS Cap 6 CP-SS
- PARKER 1/4" MNPT x FNPT 316 SS Adapter 4-4 RA-SS
- PARKER 1/4" BSPP 316 SS Hollow Hex Plug VSTI1/4ED71
- PARKER 3/4" x 1/4" FNPT 316 SS Hex Reducing Coupling 12-4 FHC-SS
- PARKER 3/8" x 1/4" FNPT 316 SS Hex Coupling 6-4 FHC-SS
- PARKER Reducing Adapter, 316 SS, 1/2 x 1/4 in 1/2X1/4PTR34MSS
- PARKER Hollow Hex Plug, 316 SS, 10 mm x 1 in VSTI10X1OR71
- PARKER Hollow Hex Plug, 316 SS, 1 in, Male SAE 16 HP5ON-SS
- ZORO SELECT 3" Welded SS Blind Flange 4381000070
- ZORO SELECT 2" Socket Weld SS Flange 4381000650
- Parker Stainless Steel Pipe Fittings