Shop Alternate Products
This Product is Discontinued
Zoro Select
WheelBolt, BlackOxide, 12-1.5x44.5mmL, PK25 (Discontinued)
Mfr # 610-312
Zoro # G2057946
This Product is Discontinued
Key Features
- Thread Size M12-1.50
- Fastener Length 44.5 mm
- Material Grade/Class Grade 8.8
- Material Steel
- Finish Zinc Plated