Banjo
3" Male Adapter x MNPT Cam Lever Coupling
Mfr # 300F
Zoro # G2058472
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Polypropylene
- Coupling Type Type F
- Connection Type NPT
- Coupler Size 3"
Explore More Products
- BANJO 3/4" Male Adapter Dust Plug 75PL
- BANJO Banjo Stubby Valve Vsfmt200 VSFMT204FP
- BANJO Cam & Groove Fitting, Type A, 2 in Male Adapter x 2 in FNPT, Cam Lever Coupling, Polypropylene 200A
- BANJO Buttress, 2In, Male NPT, Santoprene Gasket TA283
- BANJO 3" Female Coupler x 2" Male Adapter Reducing Coupling 303B200A
- BANJO 2" Female Coupler x FNPT 90 Degree Coupler 200D90
- BANJO 2Inmanifold Flange X 2In Female Coupler M220D
- BANJO 200Gv Viton Gaskets 200GV
- BANJO 90 Degree Female 1 1/2 150C90
- DIXON Cam and Groove Handle, 316 SSss Steel 300-HRP-SP
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum PLE73
- Banjo Fittings