Shop Alternate Products
This Product is Discontinued
Zoro Select
Drafting Chair Height 24-1/2 to 35" Fabric Gray (Discontinued)
Mfr # 1FAV5
Zoro # G2058533
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 44 1/2 in
- Caster Type Carpet
- Weight Capacity 250 lb
- Frame Material Steel
- Seat Material Fabric