Shop Alternate Products
This Product is Discontinued
Edsal
Additional Shelf Level 60"W x 18"D (Discontinued)
Mfr # ERZ6018
Zoro # G2058865
This Product is Discontinued
Key Features
- Decking Material Particleboard
- Overall Height 2 3/4 in
- Overall Width 60 in
- Overall Depth 18 in
- No. of Shelves 1