Madison
SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi
Mfr # M7000-ULL-NO
Zoro # G2059687
$40.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 25 psi
- Float Dia. 1.88 in
- Float Switch Float Material Buna-N
- Contact Form SPST
Explore More Products
- MADISON Float Switch, PP Body, 3/4" dia. Float M8000-75
- MADISON SPST Liquid Level Switch Close on Rise 240VAC 50 psi M3326-NPT-NO
- MADISON SPDT Tank Liquid Level Switch Selectable 240VAC 300 psi M5900
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi M5917
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC M4168-3
- MADISON SPST Tank Liquid Level Switch Open On Rise 240VAC 50 psi M3827-3
- MADISON Float Switch, SS Body, 1.13" dia. Float M9250
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4190-BU
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M4302-7807-6
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi M3727
- DWYER INSTRUMENTS Submersible Level Transmitter SBLT2-3.5M-5M
- Madison Level Switches