Hubbell
Interlock, Mechanical
Mfr # HBL560MI9W
Zoro # G2060527
Free Shipping & Returns
$1,687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unfused, Pin and Sleeve
- Phase Three
- Viewing Window No
- Material Thermoplastic
- Fused / Nonfused Nonfused
Explore More Products
- HUBBELL Zebra AC Adapter - 110 V AC Input HBL14W47
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V HBL5100R7W
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC HBL4100RS1W
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 125/250VAC HBL69W74
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V HBL460R5W
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V HBL360R7W
- HUBBELL Pin and Sleeve Receptacle, 100A, 480V HBL3100R7W
- HUBBELL Interlock, Mechanical HBL560MI5W
- HUBBELL Watertight Insulgrip Recetacle 4P5W HBL5100RS1WR
- HUBBELL 30A Watertight Locking Receptacle 4P 5W 120/208VAC HBL69W81
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 600V HBL420R5W
- Hubbell Watertight Devices