Zoro Select
Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10
Mfr # 5Y028
Zoro # G2060633
$13.08
15% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Steel, Thermoplastic
Explore More Products
- ZORO SELECT Hose Clamp, Dia 0.625x0.107, Grn, PK100 HC-10ST G
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 6388
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 PWD-13-150-SC-PA12-BK
- ZORO SELECT Hose Clamp, Dia 1.625x 0.172, Ylw, PK25 HC-26ST ZD
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 670040008
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 22HC0750
- ZORO SELECT Snap-Hose Clamp, White, 2.77"Max ID, PK10 HC-66-PA66-N-534B
- ZORO SELECT Snap-Hose Clamp, White, 1.86"Max ID, PK25 HC-T-PA66-N
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 3.15"ID, PK5 HC-75-PA66-BK
- ZORO SELECT Snap-Hose Clamp, Black, 2.34"Max ID, PK25 HC-X-PA66-BK
- ZORO SELECT Hose Clamp, 5-3/4 to 6-1/16In, SAE 575, PK5 300110575
- Zoro Select Hose Fittings