Zoro Select
Jack Chain, Single, SS, Sz 16, 10 Lb, 100 Ft
Mfr # 2ZDG8
Zoro # G2061665
$57.51
22% off
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 16 in
- Chain Link Style Jack
- Working Load Limit 10 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT Jack Chain, Single, Brass, Sz 10, 43Lb, 100Ft 2ZDG2
- ZORO SELECT Chain, Dbl, Galv, Sz 2/0,255 Lb Load, 100 Ft 2ZDJ4
- ZORO SELECT Chain, Dbl, SS, Sz #3,100 Lb Load, 100 Ft 2ZDJ6
- ZORO SELECT Jack Chain, Single, Ni, Sz 12, 29 Lb, 100 Ft 2ZDF4
- ZORO SELECT Jack Chain, Single, Ni, Sz 14, 16 Lb, 100 Ft 2ZDF3
- ZORO SELECT 100 ft. Size 16 Zinc Single Jack Chain, 10 lbs. 2ZDE6
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Jack Chain, 100PK CH1414
- B/A PRODUCTS CO Binder Chain Assemblies with Grab Hooks 11A-12G720
- TOOL No.1 Double Loop Carbon Steel Chain - 0.13 in. Dia. x 125 ft. TO1678805
- PEERLESS CHAIN 2/0 STRAIGHT COIL-ZINC 60'/RL, 6042050 6042050
- PEERLESS Transport Chain, 75 ft., 6600 lb. 5440455
- Zoro Select Chains