Condor
Sleeves, 18In. L, PVC, Green, PR
Mfr # 3XE80
Zoro # G2062164
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester/Vinyl
- Length 18"
- Thickness 18 mil
- Series n/a
Explore More Products
- CONDOR Denim Sleeve, 20 oz, 18 In, PR 3XE81
- CONDOR Bib Apron, Yellow, 45 In. L 1N872
- CONDOR Chemical Resistant Bib Apron, SBR Rubber, 16 mil Thick, 45 in L, Black, Universal Size 4T299
- CONDOR Bib Apron, Green, 45 In. L 3XE79
- CONDOR Shop Apron, Denim Material with Serged Seams, Fabric Weight 12 oz, 3 Pockets, 36 in Length, Blue 1N874
- CONDOR Chemical Resistant Bib Apron, PVC, Heavy Duty, 8 mil, 45 in Length, Universal Size, 12 Pack 1N866
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Medium Duty, 8 mil, 44 in Length, Universal Size 56-001
- MAGID 18 oz Reinforced Hycar Apron 91B
- DUPONT Coat Apron, Tychem(R) SL, White, S, PK25 SL275TWHSM002500
- KLEEN CHEF Premium Heavy Duty PVC Leather Apron, Black BLKC-HDS-PVC-AP1BK
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 3XL, PK25 QC275BYL3X002500
- Condor Aprons