Zoro Select
#8-32 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK
Mfr # SCIA0-80350-025P
Zoro # G2062295
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 3-1/2 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK U51041.019.0300
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK MPB3324S
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-7/8 in Length, 10 PK PK51618-178SHC-01
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK U51050.031.0075
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 2 in Length U07000.125.0200
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 50 PK M07000.100.0075
- ZORO SELECT Flat Left Hand Socket Screw ZFLH601M8X25
- ZORO SELECT Button Head Socket Screw ZSB55012F12
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Steel, 120 mm Length, 10 PK M07030.200.0120
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK M07160.050.0030
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/4 in Length, 5 PK NAS1351N3-12
- Zoro Select Socket Head Cap Screws