Zoro Select
One Hole Clamp, 1/2 In Pipe Sz, Steel
Mfr # 0070050EG
Zoro # G2062645
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pre-Galvanized Steel
- Width 5/8"
- Pipe Size (In.) 1/2 in
- Metal Detectable Yes
- Description/Special Features For Supporting Horizontal Runs Of Piping From The Face Of A Structural Member
Explore More Products
- ZORO SELECT Pipe Strap, Galvanized, 2" Pipe Size, PK50 GA-200PS
- ZORO SELECT HD Pipe Strap, 304SS, 2 In, 5 13/16 In L HDSS-200
- ZORO SELECT Pipe Strap, Copper, 1-1/2" Pipe Size CC-150PS
- ZORO SELECT 304SS HD Pipe Strap, 1/2" Pipe Size, 4-1/8" L HDSS-50
- ZORO SELECT Two Hole Strap, Pipe Sz 1 In 0500381223
- ZORO SELECT 1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk. 0375B
- ZORO SELECT 1/4"-20 Cold Rolled Steel Round T-Joint Fastener, 10 pk. 51625
- ZORO SELECT One Hole Clamp, 3/8 In Pipe Sz, Steel 0070037EG
- ZORO SELECT 1/4"-20 304 Stainless Steel Round T-Joint Fastener, 10 pk. 051625X
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 In 0500381025
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/4" OD Tube, Electro Galvanized Gold 100225
- Zoro Select Pipe Straps