Square D
Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO
Mfr # 8536SCG3V08H30
Zoro # G2064011
Free Shipping & Returns
$546.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 9 to 27A
- Enclosure NEMA Rating 1
- Auxiliary Contact Form 1NO
- HP @ 3 Phase - 240V 7 1/2 hp
- Starter Type NEMA Style
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO 8536SCG3V02H30S
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO 8536SCG3V06H30
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO 8536SCG3V03H30
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO 8536SDG1V06H30
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO 8536SEO1V03H30
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles 8536SAO11V02S
- SQUARE D Starter Motor Control Less Than1000Vac, NEMA 12 NEMA Rating, 110/120V AC, 3 Poles 8538SCA14V02S
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles 8536SBO1V02ES
- SQUARE D Starter 600Vac 27Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 2 Poles 8536SCO1V02S
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO AN19DN0A5E045
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO 14BUB32BH
- Square D Magnetic Motor Starters