Zoro Select
PVC Coupling, FNPT x FNPT, 1 in Pipe Size
Mfr # 830-010
Zoro # G2064325
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 4 in Pipe Size 160-511
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 1/4 in Pipe Size 401212
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1/2 in Pipe Size 412005
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 8 in Pipe Size 817-080
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1 in Pipe Size 436010BC
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 6 in Pipe Size 1WKV4
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1 in Pipe Size H429010LS
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 4 in Pipe Size 858-040
- ZORO SELECT PVC Transition Adapter, FNPT x SPG, 1-1/2 in Pipe Size 878-015SS
- GENOVA PRODUCTS Reducing Long Turn Wye 82531
- HOMEWERKS UNION PVC 1-1/2X1-1/2""SP 511-14-112-112B
- Zoro Select Fittings