Speedaire
Air Line Lubricator, 1-1/2 In, 275 cfm
Mfr # 4ZL63
Zoro # G2065305
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Heavy Duty
- Bowl Material Metal
- Pipe Size 1-1/2 in NPT
- Max. Flow 275 cfm
- Max. Pressure 250 psi
Replacement Parts
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/4In, 140cfm, 150 psi 4ZL95
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 250 psi 4ZL80
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 250 psi 4ZL64
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi 4ZL75
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 150 psi 4ZL85
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 150 psi 4ZL67
- WILKERSON Air Line Lubricator, 3/4In, 196cfm, 150 psi L30-06-000
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 200 psi L30-08-G00
- WILKERSON Air Line Lubricator, 2In, 1186 cfm, 150 psi L50-0C-000
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi 4ZL70
- SPEEDAIRE Air Line Lubricator, 1/8In, 10 cfm, 150 psi 4ZL56
- Speedaire Pneumatic System Components