Shop Alternate Products
This Product is Discontinued
Dayton
Hoist Ring, 180 Pivot, 7000 lb.Load Cap. (Discontinued)
Mfr # 1DMX9
Zoro # G2065506
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Bolt-on
- Pivot 180 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 7000 lb
- Bail Dia. 1 in