Aeroquip
Hose Assembly, hyd, 1/2 ID x 72 In, 3/4 JIC
Mfr # R2-8-72F
Zoro # G2066075
$82.88
20% off
$66.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 1/2 in
- Hose Length 6 ft
- Fitting Size 3/4 in x 3/4 in
- Fitting Type FJIC x FJIC
Explore More Products
- AEROQUIP Hose Assembly, hyd, 1 IDx36 In, 1 5/16 JIC R2-16-36F
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 24 In, 3/8 NPT 3/8 FC410 24
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 1/2 NPT 1/2 FC410 36
- AEROQUIP Hose Assembly, hyd, 1/4 ID x 60 In, 1/4 NPT R2-4-60M
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 60 In, 3/8 NPT 3/8 FC410 60
- AEROQUIP Hose Assembly, hyd, 3/4 ID x 60 In, 3/4 NPT R2-12-60M
- AEROQUIP Hose Assembly, 1 ID x 48 In, 1-11 1/2 NPT R2-16-48M
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 48 In, 1/4 NPT R2-6-48M
- AEROQUIP Hose Assembly, hyd, 1 IDx48 In, 1 5/16 JIC R2-16-48F
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MPX x 11/4" FJX - 4100 psi XCP4S-16,16MPX-20FJX,60 IN OAL
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" FJX x 1/4" MP - 4060 psi XCP4-04,04FJX-04MP,12 IN OAL
- Aeroquip Hydraulic Hose Assemblies