Zoro Select

Relay, Potential, 35 Contact Rating (Amps)


$15.53
14% off
$13.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Potential
  • N.O. Output (Amps) 50 A
  • Contact Rating (Amps) 35 A
  • Pick Up 189 to 205
  • Hold 450
See all product information