Wilkerson
End Block, 3/4 In NPT
Mfr # GPA-96-613
Zoro # G2066461
$18.04
5% off
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 3/4 in
- Type Modular
- Series GPA
- Overall Length 1 5/8 in
- Compatible with Series 18, 28
Explore More Products
- WILKERSON Bracket, Wall Mount GPA-96-603
- WILKERSON Muffler, 1/2 In NPT XMC-04-000
- WILKERSON Pneumatic Auto Drain GRP-95-973
- WILKERSON Connector, Modular GPA-96-738
- WILKERSON Bracket, C Mounting GPA-96-605
- WILKERSON End Block, 1/4 In NPT N17-96-610
- WILKERSON End Block, 1/4 In NPT GPA-97-019
- WILKERSON Drain, Auto Piston GRP-96-716
- WILKERSON Bracket, Wall Mount GPA-96-604
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W 30400189
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi 4ZM21
- Wilkerson Pneumatic System Components