Techflex
Braided Sleeving, 100 ft., Black
Mfr # F6N0.38BK100
Zoro # G2066766
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type Self Wrap
- Expandable No
- Color Black
- Wall Thickness 0.03 in
Explore More Products
- TECHFLEX Braided Sleeving, 15 ft., Black F6N0.38BK15
- TECHFLEX Braided Sleeving, 150 ft., Black, Wall Thickness: 0.025 in F6N0.38BK
- TECHFLEX Sleeving, 0.750 In., 5 ft. L, Red FIN0.75RD5
- TECHFLEX Turtle Wrap 6", Black Flame Retardant DWT6.00BK
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black DWN1.00BK10
- TECHFLEX Braided Sleeving, 7 ft., Black F6N1.00BK7
- TECHFLEX Fireflex AERO Grade SIL/Glass 1", Red FIA1.00RD
- TECHFLEX Dura Race 5", Green Fastens to Carpets DRN5.00GN
- TECHFLEX Exhaust/Header Wrap, 2" x 100 ft., Black HFN2.00BK100
- TECHFLEX Braided Sleeving, 0.500 In., 100 ft., Black NHN0.50BK100
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Clear WL-SW-0375-50-CL
- Techflex Cable Sleeves