Ruland
Shaft Collar, Clamp, 2Pc, 18mm, 303 SS
Mfr # MSP-18-SS
Zoro # G2067003
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 36 mm
- Dimension Type Metric
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel SPK-35-F
- RULAND Shaft Collar, Clamp, 2Pc, 5-7/16 In, Steel SPH-87-F
- RULAND Shaft Collar, Clamp, 2Pc, 22mm, Steel MSP-22-F
- RULAND Shaft Collar, Mountable, 1.5", 303 SS, Bore Dia.: 1-1/2" OF-SP-24-SS
- RULAND Shaft Collar, Clamp, 1Pc, 22mm, Steel MCL-22-F
- RULAND Shaft Collar, Clamp, 2Pc, 15mm, Steel MSP-15-F
- RULAND Shaft Collar, Clamp, 1Pc, 2-7/16 In, Alum CL-39-A
- RULAND Shaft Collar, D-Bore, 1Pc, 1 In, Steel CLD-16-F
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.3750", Steel, W 0.563" SPK-22-F
- CLIMAX METAL PRODUCTS 1-1/4" ID 2Pc Clamp Collar, Stl, Y-Zinc CR2C-125
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 4 In, Steel H2C-400
- Ruland Couplings, Collars, & Adapters