Turbotorch
Torch Handle, 3/8"-24, A, Use With: Oxygen and Acetylene
Mfr # 0386-0311
Zoro # G2067563
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Inlet Connection 3/8"-24, A
- Application Brazes Up To 2 in Tube
- Length 6 in
- Duty Rating Light Duty
Explore More Products
- TURBOTORCH Torch Kit, Swirl Flame 0386-0838
- TURBOTORCH Soldering/Brazing Tip 0386-0820
- TURBOTORCH Torch Kit, Swirl Flame 0386-1299
- TURBOTORCH Torch Tip, Air/Acetylene, A-11 0386-0104
- TURBOTORCH Torch Tip, Swirl 0386-0105
- TURBOTORCH Air/Lp Kit, Lp-2 Series 0386-0007
- TURBOTORCH EDGE 2.0 ESS32-PFH-580 Pressure-Flow Hyb 0781-3652
- TURBOTORCH TurboTorch 341-0386-0725 Acetylene Regulator|Ar-B Acetylene Regulator 341-0386-0725
- TURBOTORCH Gas Regulator, Single Stage, CGA-580, 2 to 250 psi, Use With: Nitrogen 0386-0813
- HARRIS Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene 25-15C-510
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen KH1026
- Turbotorch Regulators