Diversitech
Heat Pump Riser, 12 In., Gray
Mfr # HPR-12
Zoro # G2067624
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Handlers, Condensers, Heat Pumps
- Description Heat Pump Riser, 12 in, Gray
- Type 12 in
- Accessory Type Heat Pump Riser
Explore More Products
- DIVERSITECH Heat Pump Riser, 6 In., Gray HPR-6
- DIVERSITECH Furnace Mounting Block FB-1
- DIVERSITECH Heat Pump Riser, Two Piece, 3 In., Gray HPR-3-2P
- DIVERSITECH A/C Mounting Bracket, 30 In, PK2 ACB-30
- DIVERSITECH Heat Pump Riser, 3 In., Gray HPR-3
- DIVERSITECH Heat Pump Riser, Two Piece, 6 In, Black HPR-6-2PG
- DIVERSITECH Versa Cap, 8-7/8X11 Pipe Od 6-9011
- DIVERSITECH Versa Cap, 6-7/8X9 Pipe Od 6-7090
- DIVERSITECH Heat Pump Riser, 4 In Extension HPR-EXT
- MR COOL LLC MR COOL Condenser Wall Bracket for 9K, 12K & 18K BTU Systems MB176
- DIVERSITECH Tools, Supercomb, 18/20 Fpi, Red T-418
- Diversitech HVAC Installation Accessories