Boston Gear
Shaft Coupler Body
Mfr # FC45 2 1/8
Zoro # G2067843
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC45
- Keyway Size Type 1/2 in x 1/4 in
- Material - Hubs Steel
- Outside Dia. 4.5 in
- Assembled Coupling Length 7.19 in
Explore More Products
- BOSTON GEAR Shaft Coupler Body FC45 2
- BOSTON GEAR Shaft Coupler Body FC15 7/8
- BOSTON GEAR Shaft Coupler Body FC25 1
- BOSTON GEAR Jaw Coupling Hub, 1/4 x 1/8 in., 3.6875 in SSFC20-1
- BOSTON GEAR Shaft Coupler Body FC20 3/4
- BOSTON GEAR Shaft Coupler Body FC15 1/2
- BOSTON GEAR Shaft Coupler Body FC45 1 7/8
- BOSTON GEAR Shaft Coupler Body FC15 9/16
- BOSTON GEAR Jaw Coupling Hub, 1-1/4 in., 2.0312 in. SSFC12 SOLID
- TB WOODS Jaw Coupling Hub, L190, Cast Iron, 32mm L19032MM
- BOSTON GEAR Shaft Coupler Body FC25 7/8
- Boston Gear Jaw Type Couplings