Zoro Select
#10-32 x 3/8 in Slotted Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 1ZY29
Zoro # G2067992
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Slotted
- Material Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #10-32 x 2 in Slotted Pan Machine Screw, Plain Stainless Steel, 100 PK 1ZY47
- ZORO SELECT #0-80 x 1/8 in Slotted Pan Machine Screw, Plain Stainless Steel, 100 PK 1ZE94
- ZORO SELECT #8-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.016.0150
- ZORO SELECT #8-32 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK MHI0-801000US-100P
- ZORO SELECT #10-24 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK HTCEIF-1000500US-100P
- ZORO SELECT #12-24 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.021.0050
- ZORO SELECT #10-24 x 2 in Torx Wafer Machine Screw, Zinc Plated Steel, 2000 PK 1032KWTFMS
- ZORO SELECT 1/2"-13 x 2 3/4 in Slotted Round Machine Screw, Plain Steel, 100 PK 5044MSR188
- ZORO SELECT M6-1.00 x 35 mm Torx Pan Machine Screw, Zinc Plated Steel, 1000 PK MI6357045T
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 8 PK 33187
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 25 PK 77122
- Zoro Select Machine Screws