Eldon James
Y Connector, 3/8 In, Barbed, Nylon, PK10
Mfr # Y0-6BN
Zoro # G2068482
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Wye
- Barb Size 3/8 in
- Fitting Connection Type Barbed
- Pipe Fitting Connection Type Barbed
Explore More Products
- ELDON JAMES 1/4" Barbed Wye Connector PK 10 Y0-4WP
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/8 In, PK10 A2-3HDPE
- ELDON JAMES Straight Coupler, 1/8 In, Barbed, HDPE, PK10 CO-2HDPE
- ELDON JAMES Coupling, 1/16 In, PVDF, PK5 C0-1NK
- ELDON JAMES Straight Coupler, 1/8 In, Barbed, PVC, PK5 C0-2NK
- ELDON JAMES Straight Coupler, 1 In, Barbed, HDPE, PK10 CO-16HDPE
- ELDON JAMES 5/16" Barbed x 3/8" MNPT Male Adapter PK 10 A6-5WP
- ELDON JAMES Elbow, Thread To Barb, PVDC, 1/2 In, PK5 L8-6NK
- ELDON JAMES Tee, Thread To Barb, Poly, 3/4 In NPT, PK10 T12-12HDPE
- ELDON JAMES Tee, 1/8 In, Barbed, HDPE, PK10 T0-2HDPE
- COUPLINGS CO Union Nylon Hose Barb 1/2 53714-08
- Eldon James Tube Fittings