Milwaukee Valve
Butterfly Valve, Lug, 4 In, CI, Buna Liner
Mfr # ML222B 4
Zoro # G2068631
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 4 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT BB2-100 1 1/2
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 4 In ML232B
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 6 In ML234V
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 10 In ML-333E 10
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In., Ductile Iron UPML233E 3
- MILWAUKEE VALVE Butterfly Valve, Wafer, 8 In, CI, EPDM Liner CW223E 8
- MILWAUKEE VALVE Butterfly Valve, Wafer, 6 In, Cast Iron CW323E 6
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 6 In HW332B
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 6 In. GLD33E D 6
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 In, Cast Iron CW223E 2
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 3 In ML234V
- Milwaukee Valve Butterfly Valves