Stanley Engineered Fastening
Straight Flute Hand Tap , M8-1.25 , Plug , Uncoated , 4 Flutes
Mfr # 4687-8
Zoro # G2068857
$18.23
4% off
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Finish Uncoated
- Number of Flutes 4
- Number of Pieces 1
Explore More Products
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 5484-8
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 4687-10
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes 4687-20
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes 2087-8
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 2087-9
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 8187-18
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , 1"-14 , Plug , Uncoated , 4 Flutes 8193-16
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , 7/16"-14 , Plug , Uncoated , 4 Flutes 7CPB
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 8187-16
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes 11681
- RECOIL Straight Flute Hand Tap, Plug 4 Flutes 45085
- Stanley Engineered Fastening Taps