Cleveland
4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/2"x1/2"x1/2"x2-1/2"
Mfr # C31162
Zoro # G2069146
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Cobalt
- Number of Flutes 4
- Length of Cut 1/2 in
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x1-5/8x3-3/4 C42703
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/4x3/8x5/8x2-7/16 C30826
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 C32597
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/8x5/8x1-3/8x5 C52184
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x3/4x2-1/2 C42694
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x1-3/8x3-1/8 C32648
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2-TC TiCN 3/16x3/8x7/16x3-1/4 C32884
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TC TiCN 3/8x3/8x3/4x2-1/2 C31295
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 9/16x5/8x1-3/8x5 C32966
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End 414-187511
- DRILL AMERICA 1" Cobalt Roughing End Mill, Flute Length: 2" DWC1X1
- Cleveland End Mills