Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #63, 3/16 In (Discontinued)
Mfr # 96076
Zoro # G2069164
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #63
- Decimal Equivalent 0.0370
- Overall Length (In.) 4
- Body Dia. 3/16