Shop Alternate Products
This Product is Discontinued
Zoro Select
Bushing, Reducing, ZincPlatedSteel, 1 1/2In (Discontinued)
Mfr # 3LR87
Zoro # G2069742
This Product is Discontinued
Key Features
- For Conduit Type Threaded IMC, Rigid
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1-1/2" to 1-1/4"
- Overall Length 3/4 in
- Conduit Trade Size 1 1/2 in x 1 1/4 in