Dinex
Insulated Dome, Cranberry, PK12
Mfr # DX340061
Zoro # G2069925
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 in
- Overall Height 2 7/8 in
- Color Cranberry
- Material Plastic
- For Use With Hot or Cold Food
Explore More Products
- DINEX Insulated Base, Wax, 9 in. dia., SS, PK12 DXTMP1097A
- DINEX Insulated Dome, Blue, PK12 DX340050
- DINEX Insulated Base, Cranberry, PK12 DX107761
- DINEX Underliner, Blue, PK12 DX108750
- DINEX Insulated Dome, 10 In, Latte, PK12 DX540031
- BON CHEF 4 Tier Stand 21 1/2" Dia X 24" High 61102
- ITI Square Plate Stand, Blk, Iron, 2 Tier, 13In WR-132
- ITI Round Plate Stand, Black, Iron, 2 Tier, 9 In WR-102
- ITI Round Plate Stand, Black, Iron, 3 Tier, 12In WR-123
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 CA1013CW152
- CAMBRO Pellet Lifter, Height 3 In. EAMDSPL000
- Dinex Plate Stands